Shop All Cutting Pliers
Knipex
Knipex High Leverage Diagonal Cutter
Mfr # 74 01 250
Zoro # G308463573
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 74 01 250
- Zoro # G308463573
- UPC # 843221005023
- Country of Origin Germany
- Category Cutting Pliers
Description
Exact cuts of medium-hard and hard wire as well as piano wire you can see how good a side cutter is by the cut. This is where knipex heavy-duty diagonal cutters deliver top performance. In addition to the high-quality forged parts made of chrome vanadium high-performance tool steel, one of the most important quality criteria at knipex is their precise processing. The sharpness and angle of the cutting edges on the knipex 74 01 250 are designed for maximum performance. The excellent workmanship of this power side cutter ensures that the material to be cut is always cut cleanly. The high quality of the tool steel made in germany, the degree of hardness of the cutting edges and the forged joint axis ensure exceptional stability and a long service life. large heavy-duty diagonal cutters for tough continuous use reliable tool for professional users: resilient and strong the heavy-duty side cutters knipex 74 01 250 are particularly valued by craftsmen and industrial mechanics thanks to their high cutting performance and their indestructible robustness.in the version with a length of 250 mm, it is often used in construction and in the manufacturing industry, as it can also be used to cut hard materials such as piano wire up to 3.0 mm in diameter with little effort. comparatively low weight, optimal geometry and 20% energy saving compared to conventional side cutters of the same size, the knipex 74 01 250 offers a significantly better ratio of power requirement and cutting performance.the geometry of the blades, the joint and the handles is designed for efficiency.this tool is also the first choice for tough continuous use, eg in industry, because its ergonomic design is particularly easy on the user's strength.the good reasons for these large heavy-duty diagonal cutters are also obvious thanks to the hand-friendly shape of the handle profile.the knipex 74 01 250 is extremely stable due to its particularly robust construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 178 in x 300 ft White Fiberglass SelfAdhesive Mesh Tape (TP03075)
- BON TOOL Step Tool, Inside Blue Steel 6" X 6", 5/8" Radius 6" Lip Wood Handle (82-244)
- BOSCH NailKiller Auger 15/16In x 7-1/2In Tube (NKST15)
- ATA Turning Insert, DCMT21.51, AF, AT201 GRD (90015)
- KNIPEX 5" External Circlip Pliers, Plastic Grip (46 21 A11)
- KNIPEX Cycle Plier, 8" (84 11 200)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (51 01 210)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 180 SBA)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200 SBA)
- KNIPEX 6-3/4" internal Circlip Pliers, Plastic Grip (44 21 J21)
- KLEIN TOOLS Heavy Duty Side Cutting Pliers Insulated (2000-9NE-EINS)
- Knipex Pliers