Shop All Tongue & Groove Pliers
Knipex
Knipex Cobra Water Pump Plier W/ Polished Head & Plastic Coated Handle, 6inL
Mfr # 87 01 150
Zoro # G808579583
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 87 01 150
- Zoro # G808579583
- UPC # 843221003104
- Country of Origin Germany
- Category Tongue & Groove Pliers
Description
Features: push the button for adjustment on the workpiece fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width self-locking on pipes and nuts: no slipping on the workpiece and low hand force required gripping surfaces with special hardened teeth, teeth hardness approx. 61 hrc: high wear resistance and stable gripping box-joint design for high stability due to double guide reliable catching of the hinge bolt: no unintentional shifting pinch guard prevents operators' fingers being pinched chrome vanadium electric steel, forged, multi stage oil-hardened compact high-tech water pump pliers compact size great quality the knipex 87 01 150 cobra with a length of 150 mm is one of the small models of cobra water pump pliers from knipex. Despite this, its gripping capacity is a proud 30 mm. The benefits of working with these water pump pliers are plain to see. They are compact, light and stable, can be positioned on the component quickly and are self-locking, e.g. On pipes and nuts.because of its compact size, it is particularly suitable when out and about. It also reaches poorly accessible components and grips without slipping. Despite this, it achieves a gripping capacity for pipes with a diameter of up to 1 1/4 inches or 32 mm and for nuts up to a wrench opening of 30 mm. Thanks to the 11-fold fine adjustment, the cobra can be ideally adjusted to different sizes of a component. compact, tough and strong we forge the knipex cobra from chrome vanadium steel and use a multiple stage hardening process to give it the ideal balance between hardness and toughness. This makes it extremely durable. To achieve a lasting secure bite on the work component, we use high-frequency current to bring the gripping teeth to a hardness of approx. 61 hr. The knipex cobra is further stabilized by the box joint design. Unlike pliers with mounted joints, no t
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2891408)
- PROTO 1/2 in Drive Hex Socket Bit SAE 14 mm Tip, 2 3/4 in L (J5441R-14M)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, Camo, 16" x 8.5" x 10", Camouflage, Double Wall 600 Poly Ripstop Fabric (85016)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040R)
- KNIPEX Knipex KX8701-16 Cobra Adjustable Gripping Pliers 8701-16 (KX8701-16)
- KNIPEX 10 in V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (88 02 250)
- KNIPEX Pliers Wrenches, Tongue/Groove, 250 mm L (86 02 250)
- KNIPEX Water Pump Pliers, 12" Cobra Water Pump (87 02 300)
- KNIPEX Alligator Water Pump Pliers-1000V Insula (88 07 300)
- KNIPEX 10 in Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip (87 41 250 SBA)
- WIHA Water Pump Plier, V-Jaw, Grooved Joint Adj (32954)
- Knipex Tongue & Groove Pliers