Shop All Bolt Cutters
Knipex
Knipex CoBolt Compact Bolt Cutter
Mfr # 71 01 200
Zoro # G808439535
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 71 01 200
- Zoro # G808439535
- UPC # 843221001827
- Country of Origin Germany
- Category Bolt Cutters
Description
The cobolt can do more than cut it can also grip and pull the useful gripping surface directly below the joint makes the knipex cobolt even more versatile. This function enables farmers, landscape gardeners, forestry workers or fencing contractors and others to grip and pull: simply take hold of the wire by the gripping surface, hold the cobolt like a t-iron, and already it is possible to apply high tensile forces, for example to tension wire as from a diameter of 1 mm.in addition, the gripping surface may be used as a lever to remove twisted nails or staples - for example in construction, drywall installation, carpentry, fencing or demolition work. muscle man in trouser pocket format the knipex 71 01 200 cobolt compact bolt cutters reinforce manual force 35 times over. small tool, big impact those used to working with standard bolt cutters will appreciate how user-friendly the cobolt 71 31 200 is. Thanks to their practical size of 200 mm and low weight of less than 400 g, the strong compact bolt cutters are quickly at hand and are also a powerful partner in demanding situations, such as when working above head height. Even the hardest wire is no problem, and they master piano wire up to a diameter of 3.6 mm reliably. When cutting bolts, nails and rivets up to a diameter of 6 mm in the case of soft material, you benefit from maximum power and convenient handling.this high cutting performance is the result of long-standing engineering experience. The precision cutting edges made of chrome-vanadium high performance steel are induction hardened and therefore guarantee the greatest cutting edge hardness. The particularly efficient lever action mechanism guarantees an extremely favorable lever ratio with simultaneously low friction. The cobolt reinforces the hand force used to grip the handles 35 times over. microstructures for maximum cutting effect every cut hits the mark straightaway: microstructures on
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-G (50407)
- MAYHEW PRO Hollow Punch, Round, Steel, 7/16 x 1-1/8 In (50506)
- PANELLIFT Drywall Lift, 14.5 ft., 200 lb. Capacity (460)
- MILWAUKEE TOOL Rotor Assy (ML16-07-1016)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 41 200 SBA)
- KNIPEX 6.25 in. CoBolt Compact Bolt Cutters (KNP7101160)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 32 200 T BKA)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip (71 01 200)
- KNIPEX 18-1/4" Bolt Cutter, Ergonomic Grip (71 72 460)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 22 200 T BKA)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74501)
- Knipex Bolt Cutters