Shop All Tongue & Groove Pliers
Knipex
Knipex Chrome Plated Mini Plier Wrench W/ Plastic Coated Handle, 5inL
Mfr # 86 03 125
Zoro # G708641502
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 86 03 125
- Zoro # G708641502
- UPC # 843221020569
- Country of Origin Germany
- Category Tongue & Groove Pliers
Description
Pliers and spanner in a single tool the knipex 86 03 125 mini pliers wrench for precision engineering applications the mini pliers wrench is just 125 mm long, and is therefore suitable for working on precision screw joints, for example in model making. It is also ideal for small pipe and hose connections in industry. It grips all widths up to 23 mm or 7/8 inch, replaces a set of spanners metric and imperial and can be adjusted quickly and directly on the component at the push of a button. The hinge bolt then engages securely, preventing inadvertent adjustment. When under tension, the smooth gripping jaws are parallel to each other in every position, and hold the component accurately and with zero backlash, without damaging edges and sensitive surfaces such as chrome or brass. 10-fold reinforcement of manual force the excellent mechanics of the mini pliers wrench reinforce the manual force applied 10 times over. It also holds components as securely as a bench vice. Even flat objects can be gripped extremely well and processed simply thanks to the high pressing force and parallel jaws. The proven ergonomics of the handles with plastic coating guarantee an agreeably comfortable, non-slip grip even with frequent use. Work according to the ratchet principle: the ratchet function between the gripping jaws permits screwing in a similar way to a ratchet, enabling screw connections to be loosened or tightened quickly without the need to reapply the wrench after every screw movement. many additional application options the mini pliers wrench grips, screws, bends and presses anything you cannot hold with your fingertips - including hot, sharp-edged, dirty, small or slippery objects. It holds objects powerfully and securely at all times, while also enabling sensitive and measured insertion, such as of connector halves or assembly components. It is a useful helper when working with contact adhesives pressing to activate the adhesive force or when breaking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Pipe Tap, 1/4-1/2", Taper, NPT (1011-3313)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14646)
- GENERAL TOOLS 0-6 in. Fractional Digital Caliper (147)
- SURTEK Professional wood chisel 1" (FF-1)
- KNIPEX 12 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 300)
- KNIPEX Pliers Wrenches, 7 1/4 (86 05 180 SBA)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench-1000V (86 06 250 US)
- KNIPEX Alligator Water Pump Pliers-1000V Insula (88 07 300)
- KNIPEX Pliers Wrenches, Tongue/Groove, 250 mm L (86 02 250)
- KNIPEX Hose Clamp Pliers for Click Clamps, 7 1/ (85 51 180 C)
- KLEIN TOOLS Journeyman™ Pump Pliers, 10" (J502-10)
- Knipex Tongue & Groove Pliers