Shop All Cable and Wire Cutters
Knipex
KNIPEX® 95 36 250 SBA Insulated Cable Cutters-Ratcheting Type- 1,000V Comfort Grip 10" OAL
Mfr # 95 36 250 SBA
Zoro # G005305947
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 95 36 250 SBA
- Zoro # G005305947
- UPC # 843221002220
- Country of Origin Germany
- Category Cable and Wire Cutters
Description
Knipex 95 36 250 sba insulated cable cutters-ratcheting type- 1,000v comfort grip 10" oal features: for cutting copper and aluminium cables, single and multiple wire all tools 100% tested and meet astm f1505 and iec 60900 requirements not suitable for steel wire and wire ropes clean and smooth cut without crushing and deformation one hand operation using ratchet principle little handforce required due to very high transmission ratio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533965)
- DREMEL 111 1/8In Engraving Cutter (111)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- VEGA Phillips Square-Driv 2-2 Power Bit x 6 (1150PSD22)
- KNIPEX 7-1/2" Wire Cutter, Center Cut (95 62 190 T BKA)
- KNIPEX KNIPEX® 95 31 280 SBA Cable Cutters-Ratcheting Type-Comfort Grip 11" OAL (95 31 280 SBA)
- KNIPEX 11" Insulated Ratcheting Action Cable Cutter (95 36 280 SBA)
- KNIPEX 680mm Ratchet Cable Cutter Copper Cable: 100mm dia. (95 32 100)
- KNIPEX 6-1/4" Cable Shears, Shear Cut (95 12 165 T BKA)
- KNIPEX 7-1/2" Wire Cutter, Shear Cut (95 61 190)
- WESTWARD 10" Insulated Water Pump Pliers (1YXJ2)
- Knipex Knives, Cutters & Snips