Shop All Cable and Wire Cutters
Knipex
KNIPEX® 95 32 100 Cable Cutters-Ratcheting Type-Comfort Grip 4" OAL
Mfr # 95 32 100
Zoro # G705308804
product price: $1,763.99
/ea
Free Shipping & Returns
$1,763.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 95 32 100
- Zoro # G705308804
- UPC # 843221015190
- Country of Origin Germany
- Category Cable and Wire Cutters
Description
Knipex 95 32 100 cable cutters-ratcheting type-comfort grip 4" oal features: for copper and aluminium cables, single and multiple wire - also with hard rubber or plastic sheath not suitable for steel wire and wire ropes little handforce required for cutting due to optimum transmission ratio high cutting capacity due to two-hand operation and ratchet action the blade can be opened in any cutting position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 00 300)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (464-1000)
- WRIGHT TOOL 3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points (61-32MM)
- STANLEY Wall Mount Utility Knife Blade Dispenser w/Blades, PK100 PK (11-921A)
- KNIPEX 11" Ratchet Action Cable Cutter, Center Cut (95 31 280 SBA)
- KNIPEX Cable Cutter (95 32 320)
- KNIPEX Wrenches, 7 1/4" Cable Knife-1000V Insul (98 54 SB)
- KNIPEX Pipe & Tube Cutter (90 25 40)
- KNIPEX 10" High-Leverage Center Cutter, Plastic Grip (74 91 250)
- KNIPEX Electronics End Cutter (64 11 115)
- CRESCENT H.K. PORTER 25-1/2" Shear Type Hand Operated Cutter (0290FCS)
- Knipex Knives, Cutters & Snips