Shop All Cable and Wire Cutters
Knipex
KNIPEX® 95 32 038 Cable Cutters-Ratcheting Type-Comfort Grip 22-1/2" OAL
Mfr # 95 32 038
Zoro # G405308739
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 95 32 038
- Zoro # G405308739
- UPC # 843221015176
- Country of Origin Germany
- Category Cable and Wire Cutters
Description
Knipex 95 32 038 cable cutters-ratcheting type-comfort grip 22-1/2" oal features: cable shears with adjustable telescopic handles allow angular positioning for cable diameters up to 1 1/2" (38 mm), handles can be positioned at an angle to set the optimum handle width, also suitable for work in confined areas heavy duty telescopic handles made of oval aluminium tubing- extendable up to 30" (770 mm) for maximum leverage on large cable diameters- retractable down to 22" (570 mm) for minimum space requirements during transport replaceable cutting head extensive cutting range up to max. 1 1/2" (38 mm) or max. 550 mcm (280 mm) in copper and aluminium cables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 10mm (80622)
- BONDHUS ProHold Hex Bit Socket Set, 6 pcs (33646)
- INGERSOLL-RAND Balancer, BMDLLN-4 (BMDLLN-4)
- KNIPEX 11" Insulated Ratcheting Action Cable Cutter (95 36 280 SBA)
- KNIPEX 8" Cable Shears, Steel, Multi-Component Grip (95 12 200)
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 12 165 SBA)
- KNIPEX Wrenches, 7 1/4" Cable Knife-1000V Insul (98 54 SB)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 26 165)
- KNIPEX Wire Rope Shears, 6 1/4", Tire Cord Cutt (95 62 160 TC)
- PROSKIT Cable Cutter 6 (200-068)
- Knipex Cable and Wire Cutters