Shop All Locking Pliers
Knipex
Knipex 8701300 Cobra Adjustable Gripping Pliers - 1 2 in.
Mfr # KNT-8701300
Zoro # G504018942
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Non-Slip Plastic Coated
- Material Chrome Vanadium Electric Steel
- Finish Polished
- Max. Opening 2-3/4 in
- Cutting Edge Approx. 61 HRC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # KNT-8701300
- Zoro # G504018942
- UPC # 843221000936
- Country of Origin China
- Category Locking Pliers
Details
Handle Type | Non-Slip Plastic Coated |
Material | Chrome Vanadium Electric Steel |
Finish | Polished |
Max. Opening | 2-3/4 in |
Cutting Edge | Approx. 61 HRC |
Joint Type | Box Joint |
Gripping Surface | Serrated |
Number of Adjustment Positions | 30 |
Description
Features
- 12-inch length - capacity up to 2 in.
- Patented push-button adjustment mechanism maintains jaw size position until reset - saves time
- Self-gripping jaws for fast operation with one-handed downward pressure - no handle squeezing
- Parallel jaw shape grips fasteners on four sides to prevent rounding of nut or bolts pliers wonst slip
- Guard prevents pinching of operatorss fingers.
- Minimum 11-position adjustment provides a precise fit on the work piece.
- Forged from oil-hardened chrome vanadium electric steel for greater strength.
- Item Weight - 1.21 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Measuring Gauge (U00000.000.0001)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X40)
- TOMAHAWK POWER 1.8 HP Honda Vibrating Concrete Power Screed Motor with Honda Engine (TVSA-H)
- PROTO 1 in Drive Impact Socket 3 1/2 in Size 6 pt Standard Depth, Black Oxide (J10056)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-29/32in. L (44 23 J21)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (44 11 J1 SBA)
- KNIPEX Flat Nose Plastic Pliers (98 62 01)
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg (44 11 J0 SBA)
- KNIPEX 6-3/4" Retaining Ring Pliers, Powder-Coated (45 10 170)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G1)
- WILLIAMS Williams Internal Snap Ring Plier (PL-527)
- Knipex Locking Pliers