Shop All Locking Pliers
Knipex
Knipex 8701150 6 in. KNIPEX- Cobra the HiTech Water Pump Pliers
Mfr # KNT-8701150
Zoro # G004019104
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # KNT-8701150
- Zoro # G004019104
- UPC # 4003773060116
- Country of Origin China
- Category Locking Pliers
Description
A new generation of adjustable pliers for easier more secure working.
Features- Box joint construction
- Press button action for fast and firm adjustment directly on the workpiece
- Single hand adjustment
- Self-gripping on pipes and nuts
- Polished head, plastic coated handles
- Ergonomic design - power with comfort
- Hardness of gripping teeth is 60HRC approx.
- Material Chrome vandium steel, oil hardened
- 6 in. overall length
- 1-14 in.nut capacities
- 11-position adjustment
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #20 (C23810)
- DRILL AMERICA 5/8"x1" HSS Annular Cutter (DWC5-530-116)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.75 In, 3/8-16, 0.22 (GP6C--SM--L--21)
- KO-KEN Socket 8mm Nut Grip 55mm 3/8 Sq. Drive (3350M-8)
- KNIPEX 8" Precision External Circlip Pliers, Plastic Grip (49 11 A2)
- KNIPEX 8-1/4" Precision External Circlip Pliers, Plastic Grip (49 11 A3)
- KNIPEX Cobra XS Pliers (KNT-8700100)
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Round, Pointed Jaw, Ergonomic Grip (34 32 130)
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (41 04 180)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- GROZ Circlip Plier, External Bend Jaw (31565)
- Knipex Pliers