Shop All Locking Pliers
Knipex
Knipex 8701125 5 in. Cobra pliers
Mfr # KNT-8701125
Zoro # G503786019
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # KNT-8701125
- Zoro # G503786019
- UPC # 4003773069935
- Country of Origin China
- Category Locking Pliers
Description
Features
- Compact 5 in. size is portable and light weight perfect pocket size tool
- Self-gripping jaw won’t slip on the work piece.
- Patented pushbutton adjustment maintains jaw size setting fast and easy to use
- Thin jaw design fits into tight spaces.
- Jaw Capacity 1 in.
- Item weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. Carbide Grit Hole Saw (49-56-0413)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 3/8"Dr, 7-7/8" (KTI-22092)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/16 (55260)
- WESTWARD Nut Driver Set, 10 pcs, Solid Round, Metri (401L16)
- KNIPEX 12-3/4" Precision External Circlip Pliers, Plastic Grip (49 11 A4)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A02 SBA)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J1)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J0)
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (44 11 J3 SBA)
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg (44 11 J0 SBA)
- BETA Self-Locking Plier, Floating Jaw (010510250)
- Knipex Locking Pliers