Shop All Cable and Wire Cutters
Knipex
KNIPEX® 71 72 910 Large Bolt Cutters - Comfort Grip
Mfr # 71 72 910
Zoro # G304942690
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 71 72 910
- Zoro # G304942690
- UPC # 843221008215
- Country of Origin Germany
- Category Cable and Wire Cutters
Description
Knipex 71 72 910 large bolt cutters - comfort grip features: cutting capacities up to 48 hrc hardness, robost cutting edges with hardness approx. 62 hrc forged-on stopper with comfortable shock absorber good access due to very flat contruction of head and joint area high cutting performance with minimum effort due to optimum coordination of the cutting edge angle, transmission ratio and ergonomic handle shape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1 inch (020100)
- STARRETT 75mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH075M-G)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (16286)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, SAE, 9 pcs (19733)
- KNIPEX 9-7/9" Cable Cutter, Center Cut (95 36 250 SBA)
- KNIPEX Cable Shears, 6 1/4" StepCut (95 12 160)
- KNIPEX Cable Shears, 8" Cable Shears-1000V Insu (95 16 200)
- KNIPEX Wire Rope Shears, 7 1/2" Wire Rope Shear (95 62 190)
- KNIPEX 5" Precision Electronics Side Cutter ESD, Ergonomic Grip (79 62 125 ESD)
- KNIPEX 11" Ratchet Action Cable Cutter, Center Cut (95 31 280 SBA)
- KLEIN TOOLS Cable Cutter, Insulated (63050-INS)
- Knipex Knives, Cutters & Snips