Shop All Locking Pliers
Knipex
Insulated Water Pump Pliers, 10"
Mfr # 88 08 250 SBA
Zoro # G1456034
product price: $42.26
/ea
$42.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1 1/2 in
- Overall Length 10 in
- Material Chrome Vanadium Steel
- Jaw Width 1 1/4 in
- Features Self-Locking, Hardened Teeth To 61 Hrc, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 88 08 250 SBA
- Zoro # G1456034
- UPC # 843221001339
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 1 1/2 in |
Overall Length | 10 in |
Jaw Width | 1 1/4 in |
Overall Length Range | 9 - 11 in |
Description
When you need to clamp down on materials, the KNIPEX 88 08 250 SBA Insulated Water Pump Pliers are the ideal tool for the job. With a tongue and groove plier design, these 10" water pump pliers provide an easy grip on any material. The polished chrome vanadium steel makes them durable and resistant to corrosion. These locking pliers have a 1 7/16 in. jaw length and 1 1/4 in. jaw width. They also have an ergonomic handle that is designed for comfortable use over extended periods of time. When it comes to working with your hands, nothing beats the KNIPEX 88 08 250 SBA Insulated Water Pump Pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOALL SILENCER GP - 5'4-1/2inX1/2inX.025 18T - BAND SAW BLADE (303-026064.500)
- PROTO Open End Wrench Set, 5/16-1-5/8 in., 10 Pc (J3000HB)
- IRWIN Strait-Line 4 oz Standard Marking Chalk Red (66401ZR)
- DRILL AMERICA m35x1.5 Carbon Steel Hex Die (DWTSMH35X1.5)
- KNIPEX Pliers, Straight, 0.035in Dia, 5-1/2in. L (44 13 J0)
- KNIPEX 9" Precision internal Circlip Pliers, Plastic Grip (48 11 J3)
- KNIPEX 8" Retaining Ring Pliers, Plastic Grip (45 21 200)
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (41 04 180)
- KNIPEX 5-3/4" Electronics Pliers w/ Half-Round Jaw, Ergonomic Grip (35 62 145)
- KNIPEX Pliers, Angled, 0.047in Dia, 5-1/4in. L (44 23 J11)
- KLEIN TOOLS Klein-Koat® Tenite Pliers Handles (60)
- Knipex Pliers