Shop All Insulated Tool Sets
Knipex
Insulated Tool Set, 5 pc.
Mfr # 9K 98 98 20 US
Zoro # G6641442
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Insulated / Uninsulated Insulated
- Number of Pieces 5
- Tool Storage Type Included Pouch
- Tool Kit Product Grouping Insulated Tool Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9K 98 98 20 US
- Zoro # G6641442
- UPC # 843221006921
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Drive Size1 | Sockets Not Included |
Description
The KNIPEX 9K 98 98 20 US Insulated Tool Set is a 5-piece set of insulated tools that can help you work on live electrical equipment, such as household appliances and power tools. This tool kit comes with three slotted screwdrivers, one 1/4 in. x 6 in. Phillips #2 screwdriver and two 10 in diagonal cutting pliers. The included pouch has a large opening for easy access to the tools inside, so you don't have to waste time digging through it every time you need a certain tool. The kit also includes a number of features designed to make your work easier and more efficient, such as the quick release mechanism for the pliers and adjustable locking jaws for improved handling. For those who work on live electrical equipment, this KNIPEX 9K 98 98 20 US Insulated Tool Set is definitely worth having around.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 3/8 Inch to 1/2 Inch Rubber & PVC Hose (H10-6)
- WIHA Soft Grip T-Handle, 8 pcs (33489)
- KLEIN TOOLS SAE L-Shape Hex Key, 7/64" Tip Size (LL7)
- BON TOOL Bon 82-377 Rebar Saddle No.4 Rebar (100/Pkg) (82-377)
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 21 US)
- KNIPEX Insulated Tool Set, 26 pc. (98 99 12)
- KNIPEX Insulated Ratchet, 3/8 in. Dr, 7-1/2 in. L (98 31)
- KNIPEX Insulated Tool Set, 7 pc. (9K 98 98 26 US)
- KNIPEX 10 pc Insulated Tool Set, Includes Pliers and Screwdrivers, SAE (9K 98 98 31 US)
- KNIPEX Insulated Tool Set, 13 pc. (9K 00 80 03 US)
- WIHA Insulated Socket Wrench Set, 10 pc. (31590)
- Knipex Insulated Tool Sets