Shop All Insulated Tool Sets
Knipex
Insulated Tool Set, 26 pc.
Mfr # 98 99 12
Zoro # G6847346
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Includes Shock Resistant Protective Case
- Insulated / Uninsulated Insulated
- Number of Pieces 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 99 12
- Zoro # G6847346
- UPC # 843221017965
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Drive Size | 1/2" |
Tool Storage Height | 21/200 in |
Socket Drive Sizes | 1/2 in Drive Size |
Tool Storage Depth | 15 in |
Drive Size1 | 1/2 in |
Tool Storage Width | 17 3/10 in |
Description
Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size 1/2 in, Number of Pieces 26, Pliers Included Combination Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Open End Wrenches, Cutting Tools Included Knife, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 1, Number of Wrenches 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 2 9/16 in L Overall, PK10 (IWAF243716B10)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 5 (73405)
- WESTWARD 1/2 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (4LXH8)
- NORTON ABRASIVES SAW BLADE CONT RIM 4.5"" (07660701194)
- KNIPEX Insulated Socket Extension, 1/2" Dr, 10" L (98 45 250)
- KNIPEX Insulated Socket Extension, 3/8" Dr, 10" L (98 35 250)
- KNIPEX Insulated Socket Extension, 3/8" Dr, 5" L (98 35 125)
- KNIPEX Insulated Tool Set, 17 pc. (98 99 11)
- KNIPEX 10 pc Insulated Tool Set, Includes Pliers and Screwdrivers, SAE (9K 98 98 31 US)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S4)
- WIHA Insulated Tool Set, 66 pc. (32876)
- Knipex Hand Tool Kits