Shop All Insulated Tool Sets
Knipex
Insulated Tool Set, 15 pc.
Mfr # 98 99 13
Zoro # G6775587
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Insulated / Uninsulated Insulated
- Number of Pieces 15
- Number of Electrical and Telecomm Tools 2
- Number of Cutting Tools 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 99 13
- Zoro # G6775587
- UPC # 843221017996
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Drive Size1 | Sockets Not Included |
Tool Storage Height | 12 in |
Socket Drive Sizes | Sockets Not Included |
Tool Storage Width | 32 in |
Description
Insulated Tool Kit, Tool Storage Type Tool Roll, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 15, Pliers Included Snipe Nose Side Cutting Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Open End Wrenches, Cutting Tools Included Knife, Plumbing Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 2, Number of Wrenches 5, Abrasives and Finishing Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 15", 1-11/16, Natural (W-74)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG06Z)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L596)
- WALTER Triangle Turning Insert, Triangle, 2, TCGT, 1, Carbide (TCGT110204-MN2 WNN10)
- KNIPEX Insulated Socket Extension, 3/8" Dr, 5" L (98 35 125)
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 21 US)
- KNIPEX Insulated Ratchet, 3/8 in. Dr, 7-1/2 in. L (98 31)
- KNIPEX Insulated Tool Set, 26 pc. (98 99 12)
- KNIPEX Insulated Tool Set, 17 pc. (98 99 11)
- KNIPEX Insulated Tool Set, 13 pc. (9K 00 80 03 US)
- FACOM Insulated Socket Wrench Set, 17 pc. (FC-J.401AVSE)
- Knipex Hand Tool Kits