Shop All Insulated Tool Sets
Knipex
Insulated Socket Wrench Set, 10 pc.
Mfr # 98 99 11 S4
Zoro # G1605886
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Measurement Type Metric
- Includes 3/8 in Dr Reversible Ratchet 7-3/4 in , (2) 3/8 in Dr Extensions: 5 in , 10 in
- Number of Pieces 10
- Tool Storage Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 99 11 S4
- Zoro # G1605886
- UPC # 843221002381
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Drive Size | 3/8 in |
Socket Size Range | 10 to 19mm |
Details
Measurement Type | Metric |
Includes | 3/8 in Dr Reversible Ratchet 7-3/4 in , (2) 3/8 in Dr Extensions: 5 in , 10 in |
Number of Pieces | 10 |
Tool Storage Included | No |
Sockets Included | (7) 3/8 in Dr 6 pt Sockets: 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm |
Impact Rated | No |
Standards | ASTM F 1505, IEC 60900 |
Ratchets Included | Round Head 7-1/2 in |
Tether Capable | Tether Capable |
Item | Insulated Socket Wrench Set |
Max. Use Voltage | 1000VAC |
Std. Socket Point Styles Included | 6 |
Tether Style | Tether Capable |
Type | Metric |
Description
Insulated Socket Wrench Set, Drive Size 3/8 in, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Inspection/Retrieval Kit, 2 Pc (17680)
- DIABLO 2" #2 Phillips Drive Bits (15-Pack) (DPH22P15)
- DASCO PRO Nail Set, 1/32" Tip x 4" L, Black Oxide (696)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-30IPX-5PK)
- KNIPEX Insulated Socket Extension, 1/2" Dr, 10" L (98 45 250)
- KNIPEX Insulated Socket Extension, 3/8" Dr, 10" L (98 35 250)
- KNIPEX Insulated Tool Set, 17 pc. (98 99 11)
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S3)
- KNIPEX Insulated Tool Set, 15 pc. (98 99 13)
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S5)
- WIHA Insulated Socket Bit Set, 7 pc. (31890)
- Knipex Hand Tool Kits