Shop All Insulated Tool Sets
Knipex
Insulated Socket Wrench Set, 10 pc.
Mfr # 98 99 11 S3
Zoro # G2896135
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Measurement Type SAE
- Includes , 3/8 in Extension Bar
- Finish Insulated
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 99 11 S3
- Zoro # G2896135
- UPC # 843221002374
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Drive Size | 3/8 in |
Socket Size Range | 5/16 in to 3/4 in |
Standard Socket Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in |
Container Length | 16 3/8 in |
Head Width | 2 29/64 in |
Standard Socket Style/Size | Standard 12-Point: 5/16 in, 3/8 in, 1/2 in, 7/16 in, 9/16 in, 5/8 in, 3/4 in |
Container Width | 10 7/8 in |
Socket Size | 1/2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Head Depth | 1 11/16 in |
Container Height | 3 7/8 in |
Description
The Knipex 98 99 11 S3 Insulated Socket Wrench Set is a reliable tool that you can rely on. It has been designed to provide the ultimate comfort and efficiency when it comes to working with electrical and electronic equipment. This 10-piece set features standard 12-point sockets from 5/16 in. to 3/4 in., so you have a range of sizes for various jobs. All sockets are made of high-grade alloy steel, which means they are durable and long lasting. The socket size ranges from 5/16 in. to 3/4 in., while the socket size range is 5/16 in. to 3/4 in.. The sockets are equipped with ESD Safe Grip Technology, so they offer extra grip when used on live electrical equipment, such as household appliances and power tools. If you want professional quality without having to spend too much money, then the Knipex 98 99 11 S3 Insulated Socket Wrench Set is definitely worth checking out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bolt Extractor Set, 1/4-3/4 In, 13Pc (54113)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (10D709)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- RUKO Mach. Tap Pg 29 Hss (264029)
- KNIPEX Insulated Tool Set, 17 pc. (98 99 11)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S4)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S5)
- KNIPEX Insulated Tool Set, 26 pc. (98 99 12)
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 20 US)
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S5)
- HOLEX Electrician Tool Kit, 14 Pieces (U68006 HOLEX1)
- Knipex Insulated Tool Sets