Shop All Insulated Tool Sets
Knipex
Insulated Socket Extension, 3/8" Dr, 5" L
Mfr # 98 35 125
Zoro # G1131191
original price:
$60.59
9% off
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Finish Chrome
- Number of Pieces 1
- Features Internal and External Square
- Standards IEC 60900 DIN EN 60900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 98 35 125
- Zoro # G1131191
- UPC # 843221005726
- Country of Origin Japan
- Category Insulated Tool Sets
Dimensions
Drive Size | 3/8 in |
Overall Length | 5 in |
Socket Size | 3/8 in |
Output Drive Size | 3/8 in |
Input Drive Size | 3/8 in |
Details
Finish | Chrome |
Number of Pieces | 1 |
Features | Internal and External Square |
Standards | IEC 60900 DIN EN 60900 |
For Use With | 3/8 in Drive Insulated Sockets |
Item | Socket Extension |
Voltage Rating | 1,000 V AC |
Input Drive Gender | Female |
Socket Extension Type | Standard |
Locking | Yes |
Insulated | Yes |
Output Drive Shape | Square |
Input Drive Shape | Square |
Output Drive Gender | Male |
Drive Type | Hand |
Non-Sparking | No |
Material | Alloy Steel |
Impact Rated | No |
Description
Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 5 in, Socket Size 3/8 in, Hand, Alloy Steel, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523)
- MASTER APPLIANCE Plastic Welding Tip, For 33M692 (35295)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300959)
- PALADIN Cable Stripper (TCCPS)
- KNIPEX Insulated Tool Set, 15 pc. (98 99 13)
- KNIPEX Insulated Tool Set, 7 pc. (9K 98 98 27 US)
- KNIPEX Insulated Tool Set, 17 pc. (98 99 11)
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S5)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S5)
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 20 US)
- KLEIN TOOLS 1000V Insulated Tool Set, 6-Piece (9418R)
- Knipex Insulated Tool Sets