Shop All Insulated Tool Sets
Knipex
Insulated Socket Extension, 3/8" Dr, 10" L
Mfr # 98 35 250
Zoro # G1355331
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Finish Chrome
- Number of Pieces 1
- Overall Length 10 in
- Standards IEC 60900 DIN EN 60900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 35 250
- Zoro # G1355331
- UPC # 843221005733
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Drive Size | 3/8 in |
Overall Length | 10 in |
Socket Size | 3/8 in |
Output Drive Size | 3/8 in |
Input Drive Size | 3/8 in |
Details
Finish | Chrome |
Number of Pieces | 1 |
Item | Socket Extension |
Standards | IEC 60900 DIN EN 60900 |
For Use With | 3/8 in Drive Insulated Sockets |
Features | Internal and External Square |
Material | Alloy Steel |
Output Drive Shape | Square |
Insulated | Yes |
Output Drive Gender | Male |
Voltage Rating | 1,000 V AC |
Locking | Yes |
Input Drive Shape | Square |
Input Drive Gender | Female |
Non-Sparking | No |
Impact Rated | No |
Socket Extension Type | Standard |
Drive Type | Hand |
Description
When you need to reach a hard-to-get spot, the KNIPEX 98 35 250 Insulated Socket Extension is the tool for the job. The socket extension has an internal and external square shape that allows it to fit into tight spaces. This 10" long socket extension has a 3/8 in. drive size and a 1,000 V AC voltage rating. It is made of alloy steel and has a chrome finish. The output drive size is 3/8 in., while the input drive size is 3/8 in.. This KNIPEX Insulated Socket Extension will help you get your work done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1/2in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24116)
- OSG Micro Drill, 0.0689, Carbide, 11.00mm Flute (3300175)
- SUPERCUT 178-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (209310)
- PROTO 3/8" Center Punch (J413/8S2)
- KNIPEX Insulated Socket Extension, 1/2" Dr, 5" L (98 45 125)
- KNIPEX Insulated Socket Extension, 3/8" Dr, 5" L (98 35 125)
- KNIPEX Insulated Tool Set, 7 pc. (9K 98 98 27 US)
- KNIPEX Insulated Ratchet, 3/8 in. Dr, 7-1/2 in. L (98 31)
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 20 US)
- KNIPEX 10 pc Insulated Tool Set, Includes Pliers and Screwdrivers, SAE (9K 98 98 31 US)
- Knipex Hand Tool Kits