Shop All Insulated Tool Sets
Knipex
Insulated Socket Extension, 1/2" Dr, 10" L
Mfr # 98 45 250
Zoro # G2461015
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Finish Chrome
- Number of Pieces 1
- Features Internal and External Square
- Standards IEC 60900 DIN EN 60900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 45 250
- Zoro # G2461015
- UPC # 843221005771
- Country of Origin Japan
- Category Insulated Tool Sets
Dimensions
Drive Size | 1/2 in |
Overall Length | 10 in |
Input Drive Size | 1/2 in |
Output Drive Size | 1/2 in |
Socket Size | 1/2 in |
Details
Finish | Chrome |
Number of Pieces | 1 |
Features | Internal and External Square |
Standards | IEC 60900 DIN EN 60900 |
For Use With | 1/2 in Drive Insulated Sockets |
Item | Socket Extension |
Insulated | Yes |
Output Drive Gender | Male |
Impact Rated | No |
Input Drive Shape | Square |
Output Drive Shape | Square |
Voltage Rating | 1,000 V AC |
Material | Alloy Steel |
Drive Type | Hand |
Input Drive Gender | Female |
Non-Sparking | No |
Locking | Yes |
Socket Extension Type | Standard |
Description
With the KNIPEX 98 45 250 Insulated Socket Extension, you can work with power tools and electrical equipment without worrying about electrocution. The 10" long socket extension has a 1/2" drive size and is ideal for working on electric motors. It features an internal and external square which allows you to hold the tool firmly in place while adjusting it. The alloy steel material ensures that this product will last for years to come. You can use this socket extension on both low voltage and high voltage applications. If you are looking for a safe way to handle electricity when working with power tools or electrical equipment, then look no further than the KNIPEX 98 45 250 Insulated Socket Extension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-1/4 in 6 pt SAE Socket, 6 Points (J10020L)
- MAKITA 12V max CXT® Inflator Kit (2.0Ah) (MP100DWRX1)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- KIPP Wing Grip, Mini, D=M04 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0004)
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S4)
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 21 US)
- KNIPEX Insulated Ratchet, 3/8 in. Dr, 7-1/2 in. L (98 31)
- KNIPEX Insulated Tool Set, 26 pc. (98 99 12)
- KNIPEX Insulated Tool Set, 7 pc. (9K 98 98 27 US)
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S3)
- KLEIN TOOLS 1000V Insulated Tool Set, 5-Piece (9419R)
- Knipex Insulated Tool Sets