Shop All Screwdrivers
This Product is Discontinued
Knipex
Insulated Slotted Screwdriver 7/64 in Round (Discontinued)
Mfr # 98 20 25
Zoro # G4783335
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 7/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 98 20 25
- Zoro # G4783335
- UPC # 843221007515
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 7/64 in |
Shank Length | 3 in |
Overall Length | 7 in |
Handle Length | 4 in |
Shank Diameter | 0.1 in |
For Fastener Size | 7/64 in |
Description
Insulated Slotted Screwdriver, Tip Size 7/64 in, Slotted, Ergonomic, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.