Shop All Screwdriver Sets
This Product is Discontinued
Knipex
Insulated Screwdriver Set, Slotted/Phillips, Square, 7 pcs (Discontinued)
Mfr # 9K 98 98 33 US
Zoro # G4466542
This Product is Discontinued
Key Features
- Tip Style Group Specialty, Standard
- Screwdriver Tip Style Phillips/Slotted/Square
- Tip Size 1/4 in, 5/32 in, 7/32 in, 9/64 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 9K 98 98 33 US
- Zoro # G4466542
- UPC # 843221007928
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4 in, 5/32 in, 7/32 in, 9/64 in |
Shank Length | 3 in to 6 in |
Overall Length | 7 in, 7 1/4 in, 8 in, 8 1/2 in, 9 in, 9 1/2 in, 10 1/2 in |
Sizes Included | Keystone Slotted: 9/64 in x 3 in, 5/32 in x 4 in, 7/32 in x 5 in, 1/4 in x 6 in, Phillips: #1 x 3 in, #2 x 4 in, Square #2 x 4 in |
Range of Lengths | 7 in to 10 1/2 in |
For Fastener Size | #2, 1/4 in, 5/32 in, 7/32 in, Keystone Slotted 9/64 in, Phillips #1, Square #2 |
Handle Length | 4 in, 4 3/16 in, 4 1/2 in |
Container Length | 12 11/16 in |
Container Height | 1 7/8 in |
Container Width | 6 15/16 in |
Description
The KNIPEX 9K 98 98 33 US Insulated Screwdriver Set, Slotted/Phillips, Square, 7 pcs is a complete set of screwdrivers for your home and workshop. These screwdrivers have been designed to handle various types of screws. This set comes with slotted and Phillips tips as well as square tips. The handles are color coded to distinguish between the different tip styles. Each screwdriver is made from alloy steel and has a chrome finish with black tip. Their insulated blades protect you against electric shock while working on live electrical equipment or appliances. Whether you are looking for a basic or comprehensive tool kit, this KNIPEX Insulated Screwdriver Set will provide you with all the tools you need to complete your project in style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.