Shop All Insulated Tool Sets
Knipex
Insulated Ratchet, 1/2 in Dr, 10-1/2 in. L
Mfr # 98 41
Zoro # G0357226
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Insulated / Uninsulated Insulated
- Finish Insulated
- Color Red
- Max. Use Voltage 1000VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 41
- Zoro # G0357226
- UPC # 843221005740
- Country of Origin Japan
- Category Insulated Tool Sets
Dimensions
Drive Size | 1/2 in |
Overall Length | 10 1/2 in |
Details
Insulated / Uninsulated | Insulated |
Finish | Insulated |
Color | Red |
Item | Hand Ratchet |
Max. Use Voltage | 1000VAC |
Head Style | Pear |
Nonsparking | No |
Standards | ASTMF 1505-94 |
Open/Closed Top | Closed Top |
Material | Chrome Vanadium Steel |
Head Movement | Fixed |
Reversing | Yes |
Tether Capable | Tether Capable |
Features | Locking Knob and Switch To Prevent Accidental Reverse and Separating of Ratchet and Socket |
Tether Style | Tether Capable |
Voltage Rating | 1000VAC |
Description
If you work with electric currents, the KNIPEX 98 41 Insulated Ratchet is an essential. The tool is designed to prevent electrical shocks. With a locking knob and switch, this insulated ratchet prevents accidental reverse and separation of the ratchet and socket. It has a chrome vanadium steel construction that makes it durable enough for long term use. This hand ratchet measures 10 1/2 in. in length and has a 1/2 in drive size. It also comes with a closed top for added safety while working on live circuits. If you work with electricity, then this Insulated Ratchet from KNIPEX will be an excellent addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Key Extractor Set (HPC-EZ-6)
- HUSQVARNA Core Bit, 4-1/2" Bit Dia., 14" Drill Depth (B10-4.5)
- METABO Bevel Gear, Pinion-Replacement (316041740)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.06 In, 2.75 In (206-SS)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S4)
- KNIPEX Insulated Tool Set, 13 pc. (9K 00 80 03 US)
- KNIPEX 10 pc Insulated Tool Set, Includes Pliers and Screwdrivers, SAE (9K 98 98 31 US)
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 20 US)
- KNIPEX Insulated Tool Set, 15 pc. (98 99 13)
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S4)
- KNIPEX Insulated Socket Extension, 1/2" Dr, 5" L (98 45 125)
- Knipex Hand Tool Kits