Shop All Tweezers
Knipex
Insulated Precision Tweezers, Smooth Tip
Mfr # 92 27 61
Zoro # G7191782
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features High Strength
- Overall Length 4 59/64 in
- Point Type Extra Fine, Smooth, Straight
- Application Ultra Fine Mount Work In A Live Or near Live Environment
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 59/64 in |
Length | 5 1/4 in |
Tip Width | 0.5 mm |
Details
Item | Precision Tweezers |
Features | High Strength |
Point Type | Extra Fine, Smooth, Straight |
Application | Ultra Fine Mount Work In A Live Or near Live Environment |
Material | Stainless Steel |
Resists | Up To 1000V |
Type | Insulated |
Standards | EN/IEC 60900, REACH, VDE |
Product Type | Precision |
Tip Texture | Smooth |
Resistance Properties | Acid, Magnetic, Corrosion |
Tip Angle | 55 Degrees |
Tip Material | Stainless Steel |
Tip Style | Straight |
Grip Style | Plain |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 59/64 in, Product Type Precision, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Style Straight, Tip Texture Smooth, Tip Width 0.5 mm, Features High Strength, Standards EN/IEC 60900, REACH, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 19/64 (C13191)
- SPYDER Bit Extension, 25/64in. Shank, 24in. L (600845)
- SURTEK Combination flat wrench 1 1/16" (100184)
- BRASS CRAFT SERVICE PARTS Repl Tube Cutter Wheel (T444)
- KNIPEX Precision Tweezers Needle-Pointed Shape, Non-Magnetic, Acid Proof (92 22 13)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 81 04)
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze (92 09 02 ESD)
- KNIPEX Precision Tweezers w/ Dowel Pin, Nickel Plated (92 34 36)
- KNIPEX Precision Tweezers ESD, Insulated (92 08 78 ESD)
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze (92 09 04 ESD)
- WIHA Insulated Tweezers, Straight Blunt, 6 In (75215)
- Knipex Tweezers