Shop All Screwdrivers
Knipex
Insulated Precision Torx Screwdriver T8 Round
Mfr # 9T 89924
Zoro # G9745337
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T8
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap and Color Coded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9T 89924
- Zoro # G9745337
- UPC # 843221019006
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T8 |
Shank Length | 2 1/4 in |
Overall Length | 4 3/4 in |
Handle Length | 6 1/4 in |
Shank Diameter | 0.12 in |
For Fastener Size | T8 |
Description
The KNIPEX 9T 89924 Insulated Precision Screwdriver Torx T8 2 1/4 in Round is the ideal tool for any kind of work. Its insulated handle makes it safe to use, while its rotating cap allows you to keep a firm grip on it at all times. With an ergonomic design and color coded ring, this screwdriver is easy to hold and control. The chrome finish with black tip ensures that your hands will not slip off the handle. This precision screwdriver has a round shank length of 2 1/4 in., overall length of 4 3/4 in., handle length of 6 1/4 in., and alloy steel shank material. It also has a red and yellow handle color, as well as a T8 torx tip style group and style tip size. If you are looking for a high quality screwdriver, look no further than the KNIPEX 9T 89924 Insulated Precision Screwdriver Torx T8 2 1/4 in Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 5 Pack (48-00-5186)
- FEIN CONCRETE BLADE PK5 (63903117015)
- DRILL AMERICA 1/2"-13 HSS Plug Tap and 27/64" HSS Drill Bit (POU1/2-13)
- STEELMAX Metal Cutting Chop Saw, 115V, 14" (SM-S-14-C)
- KNIPEX Insulated Precision Slotted Screwdriver 1/16 in Round (9T 89931)
- KNIPEX Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89933)
- KNIPEX Insulated Precision Slotted Screwdriver 1/8 in Round (9T 89934)
- KNIPEX Phillips, 7 1/2" MAXXPRO PLUS 3" Phillip (9T 63501)
- KNIPEX Insulated Precision Slotted Screwdriver 5/64 in Round (9T 89932)
- KNIPEX Slotted Keystone, 7", 12" MAXXPRO PLUS (9T 63014)
- WIHA Bit Holding Screwdriver, 1/4" x 125mm (38450)
- Knipex Screwdrivers