Shop All Screwdrivers
Knipex
Insulated Precision Torx Screwdriver T6 Round
Mfr # 9T 89922
Zoro # G9745355
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T6
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap and Color Coded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9T 89922
- Zoro # G9745355
- UPC # 843221018986
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T6 |
Shank Length | 1 3/4 in |
Overall Length | 4 1/4 in |
Handle Length | 5 1/2 in |
For Fastener Size | T6 |
Shank Diameter | 0.1 in |
Description
If you work with precision screws, the KNIPEX 9T 89922 Insulated Precision Screwdriver Torx T6 1 3/4 in Round is a must-have. With an ergonomic handle design and rotating cap, this insulated screwdriver offers better control and less fatigue. The tip has a chrome finish with black tip for enhanced durability. It also features color coded rings to make size identification easier. The alloy steel shank ensures it is strong enough to resist twisting or breakage when used properly. When working with precise screws, there is no substitute for the KNIPEX 9T 89922 Insulated Precision Screwdriver Torx T6 1 3/4 in Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2919M)
- ATA Turning Insert, TNMG431, AF, AT201 GRD (90055)
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- KNIPEX 5 1/4 in Needle Nose Plier Ergonomic Handle (35 32 135 G)
- KNIPEX Slotted Keystone, 6", 11" MAXXPRO PLUS (9T 63013)
- KNIPEX Insulated Precision Slotted Screwdriver 1/16 in Round (9T 89931)
- KNIPEX Insulated Precision Torx Screwdriver T15 Round (9T 89927)
- KNIPEX Square, 7 1/2" Square Drive Screwdriver (98 12 01)
- KNIPEX Insulated Precision Slotted Screwdriver 1/8 in Round (9T 89934)
- KNIPEX Phillips, 11" MAXXPRO PLUS 6" Phillips, (9T 63503)
- VESSEL WOOD-COMPO Screwdriver No.300 +1x75 (300P175)
- Knipex Screwdrivers