Shop All Screwdrivers
Knipex
Insulated Precision Slotted Screwdriver 3/64 in Round
Mfr # 9T 89935
Zoro # G6175601
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 3/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap and Color Coded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9T 89935
- Zoro # G6175601
- UPC # 843221019082
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3/64 in |
Shank Length | 1 3/4 in |
Overall Length | 4 1/4 in |
Handle Length | 5 1/2 in |
Shank Diameter | 0.07 in |
For Fastener Size | 3/64 in |
Description
Insulated Precision Slotted Screwdriver, Tip Size 3/64 in, Slotted, Ergonomic, Overall Length 4 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- INGERSOLL-RAND Vane Pack Set Of 6 (JQ2-42-6)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 15/16 in Size, Standard Socket, Black Phosphate (49-66-6322)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A21)
- KNIPEX Insulated Precision Slotted Screwdriver 1/8 in Round (9T 89934)
- KNIPEX Insulated Precision Torx Screwdriver T15 Round (9T 89927)
- KNIPEX Slotted Keystone, 6", 11" MAXXPRO PLUS (9T 63013)
- KNIPEX Insulated Precision Phillips Screwdriver #0 Round (9T 89941)
- KNIPEX Slotted Keystone, 8 1/4" MAXXPRO PLUS 4 (9T 63011)
- KNIPEX Square, 7 1/2" Square Drive Screwdriver (98 12 01)
- GREAT NECK GreatNeck G Series Screwdriver, 5/16 in Drive, Slotted Drive, 6 in L Shank, Acetate Handle (G66C)
- Knipex Screwdrivers