Shop All Screwdrivers
Knipex
Insulated Precision Slotted Screwdriver 1/8 in Round
Mfr # 9T 89934
Zoro # G4466612
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap and Color Coded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9T 89934
- Zoro # G4466612
- UPC # 843221019075
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 3 in |
Overall Length | 7 in |
Handle Length | 6 7/8 in |
Shank Diameter | 0.12 in |
For Fastener Size | 1/8 in |
Description
Insulated Precision Slotted Screwdriver, Tip Size 1/8 in, Slotted, Ergonomic, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORXPLUS 27IP 50mm 3/8 Sq. Drive (3025.50-27IP)
- OTC Slide Hammer Puller, Universal, 5 lb. (1205)
- C.H. HANSON 3 Spring Clamp With Rubber Tips 64013 (64013)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (10D234)
- KNIPEX Slotted Keystone, 7", 12" MAXXPRO PLUS (9T 63014)
- KNIPEX Square, 7 1/2" Square Drive Screwdriver (98 12 01)
- KNIPEX Insulated Precision Phillips Screwdriver #00 Round (9T 89942)
- KNIPEX Slotted Keystone, 6", 11" MAXXPRO PLUS (9T 63013)
- KNIPEX Slotted Keystone, 9 1/2" MAXXPRO PLUS 5 (9T 63012)
- KNIPEX Insulated Precision Phillips Screwdriver #0 Round (9T 89941)
- TEKTON #0 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP11000)
- Knipex Screwdrivers