Shop All Box End Wrenches
Knipex
Insulated Box Wrench, 1-1/16 in., 10-7/16L
Mfr # 98 01 1 1/16
Zoro # G7238926
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/2 in
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
- Standards IEC 60900, DIN EN 60900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 01 1 1/16
- Zoro # G7238926
- UPC # 843221006662
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 10 1/2 in |
Head Size | 1 1/16 in |
Wrench Head Sizes | 1 1/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 1 1/16 in, Overall Length 10 1/2 in, 15 Degrees , Head Thickness 5/8 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insulated Slotted Screwdriver 7/32 in Round (1YXK2)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- DRILL AMERICA .4840 HSS Straight Shank Chucking Reamer (DWRR.4840)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 48 In. (50283183)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- KNIPEX 8mm Box Wrench, Plastic Grip (98 01 08)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- TEKTON 3/8 x 7/16 Inch 45-Degree Offset Box End Wrench (WBE23310)
- Knipex Wrenches