Shop All Box End Wrenches
Knipex
Insulated Box End Wrench, 5/16 in., 6-1/4L
Mfr # 98 01 5/16
Zoro # G6850925
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
- Standards IEC 60900, DIN EN 60900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 01 5/16
- Zoro # G6850925
- UPC # 843221017101
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 6 1/4 in |
Wrench Head Sizes | 5/16 in |
Head Size | 5/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 6 1/4 in, 15 Degrees , Head Thickness 9/32 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 7/8 in. x 2 in. 12,000-Series Annular Cutter (12228)
- TESA BROWN & SHARPE Master Level, Precision, 3.86" L, 2" W (05331550)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style A Non-Lockout WO Locknut, Pin Hard (K0632.001308)
- PROTO 1/2 in Drive Flex Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J75414MP)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- KNIPEX 8mm Box Wrench, Plastic Grip (98 01 08)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- STAHLWILLE TOOLS Double ended ring Wrench Size 30 x 34 mm L.325 mm (41053034)
- Knipex Wrenches