Shop All Connector Tools
Knipex
Insertion Tool, 175mm
Mfr # 97 40 10
Zoro # G4481815
Sold in multiples of 6 for $407.10
$407.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length (In.) 7
- Features Tool for putting on boards, sockets and fields. Pushing down and cutting in one operation. For UTP and STP cables, conductor 0.4 - 0.8 mm dia.. Integrated pulling hook and release blade. Housing is made of impact-proof plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 97 40 10
- Zoro # G4481815
- UPC # 843221015398
- Country of Origin Germany
- Category Connector Tools
Dimensions
Length (In.) | 7 |
Details
Item | Insertion Tool |
Material | Plastic |
Features | Tool for putting on boards, sockets and fields. Pushing down and cutting in one operation. For UTP and STP cables, conductor 0.4 - 0.8 mm dia.. Integrated pulling hook and release blade. Housing is made of impact-proof plastic |
Description
Insertion Tool,175mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (J4716)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 14-Piece 6 - 19 mm (WCB95201)
- EREM 5 1/8 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (622NA)
- LEATHERHEAD TOOLS NY Hook, 17" HiViz Lime, w/ Chisel End (NYHL-17)
- LISLE Wire Terminal Tool and Trouble Code Tool (14900)
- JONARD TOOLS Connector Tool, 7/16" Contact Size (RF-18)
- JONARD TOOLS Pin Extractor, 3 in, Contact Size 16-20 (R-5926)
- JONARD TOOLS Star Key, Star/Flower Tip Style, Plastic (SSK-75)
- JONARD TOOLS HS/HSC Coring Tool Replacment Blade, 2 pcs. (HC-RB)
- PROSKIT Fiber Optic Connector Cleaner (FB-C010)
- TRENDNET Tc-Pdt(B1) Replacement Blade (TC-PDT(B1))
- Knipex Connector Tools