Shop All Open End Wrenches
Knipex
Ins Open End Wrench, 1 in., 15Deg, 10-7/16L
Mfr # 98 00 1
Zoro # G7135624
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 7/16 in
- Features Insulated
- Finish Chrome
- Material Alloy Steel
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 00 1
- Zoro # G7135624
- UPC # 843221016838
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 10 7/16 in |
Head Size | 1 in |
Wrench Head Sizes | 1 in |
Overall Width | 2 13/64 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 1 in, Overall Length 10 7/16 in, 15 Degrees , Head Thickness 27/32 in, Insulated Yes, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 3 1/2 in Cable Stripper 26 to 12 AWG (45-025)
- MILWAUKEE TOOL M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge (48-44-5195)
- BOSCH 1-5/8" Spline Combination Hammer (11265EVS)
- METABO Tool Bag, Green, Polyester (657006000)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- KNIPEX 8mm Open-End Wrench (98 00 08)
- KNIPEX 10mm Open-End Wrench (98 00 10)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- KNIPEX 19mm Open-End Wrench (98 00 19)
- KNIPEX 24mm Open-End Wrench (98 00 24)
- CAPRI TOOLS 38 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11935)
- Knipex Open End Wrenches