Shop All Bolt Cutters
Knipex
High Leverage CoBolt XL Compact Bolt 10
Mfr # 71 01 250
Zoro # G803674528
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10.7
- Tool Length 10
- Tool Weight 1.04
- Height 0.8125
- Material Chrome vanadium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 71 01 250
- Zoro # G803674528
- UPC # 843221022136
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 10.7 |
Tool Length | 10 |
Height | 0.8125 |
Width | 2 |
Overall Height | 0.8 |
Overall Width | 2.3 |
Details
Item | Compact Bolt |
Tool Weight | 1.04 |
Material | Chrome vanadium |
Color | Red |
Finish | Black atramentized |
Description
High Leverage CoBolt XL Compact Bolt 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-00X-5PK)
- BESSEY 36 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM36)
- DRILL AMERICA 2-3/4"-12 Carbon Steel Hex Die (DWTSH2-3/4-12)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Mini QuickRelease ratchet fine tooth WA.4.5 ° L.90 mm (11111050)
- KNIPEX Knipex CoBolt Compact Bolt Cutter (71 01 200)
- KNIPEX Bolt Cutter, 6-1/4 in L, Steel (71 01 160)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- KNIPEX 30" Bolt Cutter, Ergonomic Grip (71 72 760)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 21 200 SBA)
- KNIPEX Concrete Mesh Cutter, Steel, 37-1/2 In. L (71 82 950)
- K-TOOL INTERNATIONAL Bolt Cutter, 30", Center Cut (KTI57130)
- Knipex Bolt Cutters