Shop All Locking Pliers
Knipex
Flat Nose Plier, 5", 1-1/16" Jaw
Mfr # 37 33 125
Zoro # G4851239
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For gripping, Holding, Bending and Adjusting, Tips Precision Ground, Smooth Gripping Surfaces
- Handle Type Plastic Coated
- Jaw Length 1/16 in
- Jaw Width 9/32 in
- Material Chrome Plated, Forged, Oil-hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 37 33 125
- Zoro # G4851239
- UPC # 843221012236
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 1/16 in |
Jaw Width | 9/32 in |
Overall Length | 5 in |
Tip Width | 1/16 in |
Details
Features | For gripping, Holding, Bending and Adjusting, Tips Precision Ground, Smooth Gripping Surfaces |
Handle Type | Plastic Coated |
Material | Chrome Plated, Forged, Oil-hardened |
Nonsparking | No |
Plier Item | Flat Nose Pliers |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Wire Stripper | No |
ESD Safe | No |
Side Cutter | No |
Jaw Bend | 0 Degrees |
Standards | DIN ISO 9655 |
Voltage Rating | Not Rated |
Spring Return | No |
Handle Color | Red |
Wire Crimper | No |
Item | Flat Nose Plier |
Tether Style | Tether Capable |
Description
Flat Nose Plier, Jaw Bend 0 Degrees , Overall Length 5 in, Jaw Length 1/16 in, Tip Width 1/16 in, Voltage Rating Not Rated, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .200" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0766)
- DIXON Universal Spanner Wrench, 11-7/8 in OAL, Aluminum (USW)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- DRILL AMERICA 13/16"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR13/16)
- KNIPEX 5-1/4" Relay Adjusting Pliers, Plastic Grip (32 21 135)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G2)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (44 31 J02 SBA)
- KNIPEX 6-3/4" Retaining Ring Pliers, Powder-Coated (45 10 170)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (46 21 A21 SBA)
- KNIPEX Cobra Spring Hose Clamp Pliers, W/Lock (85 51 250 AF SBA)
- GEDORE Welders Locking Wrench, 11" (138)
- Knipex Pliers