Shop All Locking Pliers
Knipex
Flat Nose Plier, 5", 1-1/16" Jaw
Mfr # 37 31 125
Zoro # G4851248
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged, Lap Joint, Oil-Hardened, Precision-Ground Tips, Smooth Edges
- Handle Type Plastic Coated
- Jaw Length 1 1/8 in
- Jaw Width 1/2 in
- Material Forged, Oil-hardened, Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 37 31 125
- Zoro # G4851248
- UPC # 843221012229
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 1 1/8 in |
Jaw Width | 1/2 in |
Overall Length | Standard |
Tip Width | 5/64 in |
Overall Length Range | Less than 6 in |
Description
With its precision-ground tips, the KNIPEX 5" Flat Nose Plier is the perfect tool for gripping, holding, bending and adjusting. The forged and oil-hardened plier has smooth gripping surfaces. It has a plastic coated handle for increased comfort while working. Its jaw length is 1/16 in. and jaw width is 9/32 in., with an overall length of 5 in. This flat nose plier can be tethered with a standard tool. If you need to grip, hold, bend or adjust parts when on the job, the KNIPEX 5" Flat Nose Plier will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- OCHSENKOPF Drawing Knife, Light Pattern, 9" (OX 375-2250)
- WESTWARD Retrieving Tool, 23-1/2 In. L, Bendable (45KH12)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (40820)
- KNIPEX 225 mm Locking Adjusting Plain Grip Locking Plier (41 24 225)
- KNIPEX Pliers, Angled, 0.047in Dia, 5-1/4in. L (44 23 J11)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (44 11 J1 SBA)
- KNIPEX 5-1/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J11)
- KNIPEX Pliers, Straight, 0.035in Dia, 5-1/2in. L (44 13 J0)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 31 A0)
- GRIP-ON 10" steel locking clamps with self leveling jaws (GR23310)
- Knipex Pliers