Shop All Ferrules
Knipex
End Ferrules, 6 AWG (16mm2) Twin , PK25
Mfr # 97 99 378
Zoro # G104857668
product price: $9.35
/pk 25, $0.37/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 x 5 AWG
- Length (In.) 1-9/64 in
- Color Blue
- Cable Size 5/64 x 5/8 sq. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 1-9/64 in |
Cable Size | 5/64 x 5/8 sq. in |
Details
Item | End Ferrules,6 AWG (16mm2) Twin ,PK25 |
Wire Range | 2 x 5 AWG |
Color | Blue |
Description
End Ferrules,6 AWG (16mm2) Twin ,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Cold-Rolled Steel, Matte Finish, Black (87152)
- WIREMOLD Service Pole, 2-3/4in., Steel (30TP-4V)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3-1/2In (RB400-350A)
- RPS Filtr Air Spc Grd16X27X6 (A401-SG4-11R)
- KNIPEX End Ferrules, 8 AWG (10mm2) Long, PK100 (97 99 357)
- KNIPEX End Ferrules, 6 AWG (16mm2) Wire, PK100 (97 99 338)
- KNIPEX End Ferrules, 4 AWG (25mm2) Wire, PK50 (97 99 339)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) T, PK200 (97 99 371)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) W, PK200 (97 99 331)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- SANITUBE Long Weld Clamp Ferrule, 2" T304 (14AM74-200)
- Knipex Ferrules