Shop All Ferrules
Knipex
End Ferrules, 4 AWG (25mm2) Non-I, PK50
Mfr # 97 99 399
Zoro # G504853536
product price: $5.99
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 3 AWG
- Cable Size 1 sq. in
- Length (In.) 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Size | 1 sq. in |
Length (In.) | 15/32 in |
Details
Item | End Ferrules,4 AWG (25mm2) Non-I,PK50 |
Wire Range | 3 AWG |
Description
End Ferrules,4 AWG (25mm2) Non-I,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- SQUARE D Air Comp Swtch 80-100Psi (FHG2J27CP)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Tw, PK200 (97 99 373)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Tw, PK100 (97 99 374)
- KNIPEX End Ferrules, 6 AWG (16mm2) Twin , PK25 (97 99 378)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Wi, PK200 (97 99 334)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Lo, PK200 (97 99 355)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK50 (797UX7)
- Knipex Ferrules