Shop All Ferrules
Knipex
End Ferrules, 4 AWG (25mm2) Long , PK50
Mfr # 97 99 359
Zoro # G804857647
product price: $15.49
/pk 50, $0.31/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 3 AWG
- Color Yellow
- Length (In.) 1-1/4 in
- Standards DIN 46228
- Cable Size 1 sq. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 1-1/4 in |
Cable Size | 1 sq. in |
Details
Item | End Ferrules,4 AWG (25mm2) Long ,PK50 |
Wire Range | 3 AWG |
Color | Yellow |
Standards | DIN 46228 |
Description
End Ferrules,4 AWG (25mm2) Long ,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- PACER GROUP Pacer 12/2 AWG Duplex Cable, Red/Black, 100' (W12/2DC-100)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- AIMS POWER Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRIG500012120S)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Twi, PK50 (97 99 375)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) W, PK200 (97 99 331)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) No, PK200 (97 99 392)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Wi, PK200 (97 99 333)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Tw, PK200 (97 99 372)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Wi, PK200 (97 99 334)
- Knipex Ferrules