Shop All Ferrules
Knipex
End Ferrules, 20 AWG (0.5mm2) No, PK200
Mfr # 97 99 390
Zoro # G704857457
product price: $3.55
/pk 200, $0.02/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Cable Size 1/64 sq. in
- Length (In.) 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Size | 1/64 sq. in |
Length (In.) | 15/64 in |
Details
Item | End Ferrules,20 AWG (0.5mm2) No,PK200 |
Wire Range | 20 AWG |
Description
End Ferrules,20 AWG (0.5mm2) No,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M031)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 0.5ft (8600)
- NVENT HOFFMAN Screw-Cover, Gasketed, Type 3, 16.00x16. (A161612GSC)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 25FT (30438302-01)
- KNIPEX End Ferrules, 8 AWG (10mm2) Long, PK100 (97 99 357)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- KNIPEX End Ferrules, 6 AWG (16mm2) Twin , PK25 (97 99 378)
- KNIPEX End Ferrules, 8 AWG (10mm2) Twin , PK50 (97 99 377)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Tw, PK200 (97 99 373)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- Knipex Wire Connectors & Disconnects