Shop All Ferrules
Knipex
End Ferrules, 20 AWG (0.5mm2) Lo, PK200
Mfr # 97 99 350
Zoro # G804857456
product price: $6.85
/pk 200, $0.03/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Color White
- Length (In.) 5/8 in
- Cable Size 1/64 sq. in
- Standards DIN 46228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 5/8 in |
Cable Size | 1/64 sq. in |
Details
Item | End Ferrules,20 AWG (0.5mm2) Lo,PK200 |
Wire Range | 20 AWG |
Color | White |
Standards | DIN 46228 |
Description
End Ferrules,20 AWG (0.5mm2) Lo,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C846)
- GROTE Sentry Pigtail (66900)
- BAYCO EXT CORD 16/3SJT 30/TRI-TAP (BYSL-800)
- SUPCO Comm. Defrost Control, 120V, 1NO/1NC (S814500)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Lo, PK200 (97 99 354)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) L, PK200 (97 99 351)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Wi, PK200 (97 99 330)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Tw, PK100 (97 99 374)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Tw, PK200 (97 99 372)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Lo, PK200 (97 99 353)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 100PK (54888)
- Knipex Ferrules