Shop All Ferrules
Knipex
End Ferrules, 18 AWG (0.75mm2) T, PK200
Mfr # 97 99 371
Zoro # G204857490
product price: $9.99
/pk 200, $0.05/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 x 18 AWG
- Cable Size 5/64 x 1/32 sq. in
- Length (In.) 5/8 in
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Size | 5/64 x 1/32 sq. in |
Length (In.) | 5/8 in |
Details
Item | End Ferrules,18 AWG (0.75mm2) T,PK200 |
Wire Range | 2 x 18 AWG |
Color | Grey |
Description
End Ferrules,18 AWG (0.75mm2) T,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Green (22EZ34)
- KNIPEX End Ferrules, 8 AWG (10mm2) Long, PK100 (97 99 357)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Lo, PK100 (97 99 356)
- KNIPEX End Ferrules, 4 AWG (25mm2) Wire, PK50 (97 99 339)
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Wi, PK200 (97 99 332)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Twi, PK50 (97 99 375)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-022-100)
- Knipex Wire Connectors & Disconnects