Shop All Ferrules
Knipex
End Ferrules, 18 AWG (0.75mm2) N, PK200
Mfr # 97 99 391
Zoro # G304857505
product price: $2.95
/pk 200, $0.01/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Length (In.) 15/64 in
- Cable Size 1/32 sq. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 15/64 in |
Cable Size | 1/32 sq. in |
Details
Item | End Ferrules,18 AWG (0.75mm2) N,PK200 |
Wire Range | 18 AWG |
Description
End Ferrules,18 AWG (0.75mm2) N,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 15 ft. L (54533501)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-4-BK)
- HALTEC Green Dual Seal Valve Cap, PK50 (DS-1G)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) No, PK200 (97 99 392)
- KNIPEX End Ferrules, 6 AWG (16mm2) Twin , PK25 (97 99 378)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) L, PK200 (97 99 351)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Lo, PK200 (97 99 354)
- KNIPEX End Ferrules, 6 AWG (16mm2) Long, PK100 (97 99 358)
- CAMPBELL FITTINGS Ferrule 1.56 Idx1.5L Plt Steel (FLPS100136)
- Knipex Wire Connectors & Disconnects