Shop All Ferrules
Knipex
End Ferrules, 18 AWG (0.75mm2) L, PK200
Mfr # 97 99 351
Zoro # G404857498
product price: $6.69
/pk 200, $0.03/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Cable Size 1/32 sq. in
- Standards DIN 46228
- Length (In.) 5/8 in
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Size | 1/32 sq. in |
Length (In.) | 5/8 in |
Details
Item | End Ferrules,18 AWG (0.75mm2) L,PK200 |
Wire Range | 18 AWG |
Standards | DIN 46228 |
Color | Grey |
Description
End Ferrules,18 AWG (0.75mm2) L,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- DROSSBACH Split Loom Installation Tool, For Nominal Size 1/4" to 7/16", Orange/White (SLT-08)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HNF362)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) No, PK200 (97 99 392)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Tw, PK200 (97 99 372)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Tw, PK200 (97 99 373)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Twi, PK50 (97 99 376)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Twi, PK50 (97 99 375)
- KNIPEX End Ferrules, 8 AWG (10mm2) Twin , PK50 (97 99 377)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.562"L, Brass, PK25 (B-450-SP1-S)
- Knipex Wire Connectors & Disconnects