Shop All Ferrules
Knipex
End Ferrules, 16 AWG (1.5mm2) Wi, PK200
Mfr # 97 99 333
Zoro # G804857548
product price: $4.79
/pk 200, $0.02/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 15 AWG
- Cable Size 1/16 sq. in
- Standards DIN 46228-4
- Color Black
- Length (In.) 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Size | 1/16 sq. in |
Length (In.) | 35/64 in |
Details
Item | End Ferrules,16 AWG (1.5mm2) Wi,PK200 |
Wire Range | 15 AWG |
Standards | DIN 46228-4 |
Color | Black |
Description
End Ferrules,16 AWG (1.5mm2) Wi,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 3-Wire Connector, Fem Pin to Hard Shell (66860)
- RACO Set Screw Coupling, 2-13/32" L, 1" Conduit (2024)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- APPLETON ELECTRIC Cast Box Extension, NOVAL Accessory, 1 Gang, Malleable Iron (FS-1EXT)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) No, PK200 (97 99 393)
- KNIPEX End Ferrules, 6 AWG (16mm2) Twin , PK25 (97 99 378)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Tw, PK200 (97 99 373)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) No, PK200 (97 99 394)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Lo, PK200 (97 99 353)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Wi, PK200 (97 99 335)
- ECLIPSE TOOLS Wire Ferrule Red, 16 AWG, PK100 (701-016-100)
- Knipex Wire Connectors & Disconnects