Shop All Ferrules
Knipex
End Ferrules, 12 AWG (4.0mm2) Wi, PK200
Mfr # 97 99 335
Zoro # G804857555
product price: $11.59
/pk 200, $0.06/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 11 AWG
- Color Grey
- Length (In.) 43/64 in
- Standards DIN 46228-4
- Cable Size 5/32 sq. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 43/64 in |
Cable Size | 5/32 sq. in |
Details
Item | End Ferrules,12 AWG (4.0mm2) Wi,PK200 |
Wire Range | 11 AWG |
Color | Grey |
Standards | DIN 46228-4 |
Description
End Ferrules,12 AWG (4.0mm2) Wi,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- SQUARE D Panelboard Cover, Flush (NC26F)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Twi, PK50 (97 99 376)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) No, PK200 (97 99 392)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Wi, PK200 (97 99 334)
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Lo, PK200 (97 99 353)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 1/16 (B7675304/B7675404)
- Knipex Wire Connectors & Disconnects