Shop All Ferrules
Knipex
End Ferrules, 10 AWG (6mm2) Non-, PK100
Mfr # 97 99 396
Zoro # G504853505
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Cable Size 15/64 sq. in
- Length (In.) 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Cable Size | 15/64 sq. in |
Length (In.) | 15/32 in |
Details
Item | End Ferrules,10 AWG (6mm2) Non-,PK100 |
Wire Range | 10 AWG |
Description
End Ferrules,10 AWG (6mm2) Non-,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 50A, 1 Pole, 120/240V AC (THQL1150)
- SPARCO PRODUCTS Tally Counters4 DigitFinger Ring (SPR24200)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 48 V DC standard coil (CAD32ED)
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- KNIPEX End Ferrules, 8 AWG (10mm2) Non-, PK100 (97 99 397)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Wi, PK200 (97 99 332)
- KNIPEX End Ferrules, 4 AWG (25mm2) Wire, PK50 (97 99 339)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Tw, PK200 (97 99 372)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Twi, PK50 (97 99 375)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- MIDWEST FASTENER 3/16" Aluminum Rope Ferrules 8PK (74703)
- Knipex Wire Connectors & Disconnects