Shop All Cutting Pliers
This Product is Discontinued
Knipex
End Cutting Nippers, 8 In (Discontinued)
Mfr # 61 01 200 SBA
Zoro # G3013193
This Product is Discontinued
Key Features
- Features High Leverage
- Handle Type Dipped
- Jaw Length 1 in
- Jaw Width 1 1/2 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 61 01 200 SBA
- Zoro # G3013193
- UPC # 843221000295
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1 1/2 in |
Overall Length | 8 in |
Details
Features | High Leverage |
Handle Type | Dipped |
Material | Chrome Vanadium Steel |
ESD Safe | No |
Spring Return | No |
Cutting Capacity/Material | 1/4 in Soft Wire, 1/8 in Piano, 5/32 in Medium, 9/64 in Hard |
Handle Color | Red |
Cutting Edge | Flush |
Item | End Cutting Nippers |
Spring Assist Handle | No |
Weight | 1 lb |
Standards | DIN ISO 5743 |
Jaw Material | Steel |
For Maximum Wire Thickness | 0.23 in |
Cutting Capacity by Material | 1.0 mm to 6 mm (Soft Wire), 3.0 mm (Piano Wire), 3.5 mm (Hard Wire), 4.0 mm (Medium Hard Wire) |
Handle Style | Dipped |
Handle Material | Plastic |
Insulated | No |
Precision | No |
Cutting Edge Type | Flush |
Cutting Capacity by Rockwell Hardness | 64 HRC |
Description
End Cutting Nippers, Cutting Capacity by Material 1.0 mm to 6 mm (Soft Wire), 3.0 mm (Piano Wire), 3.5 mm (Hard Wire), 4.0 mm (Medium Hard Wire), Cutting Capacity by Rockwell Hardness 64 HRC, Cutting Edge Type Flush, ESD Safe No, Features High Leverage, For Maximum Wire Thickness 0.23 in, Handle Color Red, Handle Material Plastic, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.