Shop All Cutting Pliers
Knipex
Electronics End Cutters
Mfr # 64 01 115
Zoro # G4481675
Sold in multiples of 6 for $313.14
$313.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features End Cutter; Zero Backlash Box Joint; Cutting Edge Hardness at Least 56 HRC
- Handle Type Plastic Coated
- Jaw Length 6mm
- Jaw Width 11mm
- Material High Grade Special Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 64 01 115
- Zoro # G4481675
- UPC # 843221012892
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 6mm |
Jaw Width | 11mm |
Overall Length | 115mm |
Details
Features | End Cutter; Zero Backlash Box Joint; Cutting Edge Hardness at Least 56 HRC |
Handle Type | Plastic Coated |
Material | High Grade Special Tool Steel |
Cut | Bevel |
ESD Safe | No |
Application | Precision Pliers for Ultra Fine Cutting Work in Electronics and Fine Mechanics |
Finish | Mirror Polished |
Item | Electronics End Cutters |
Description
Electronics End Cutters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1-1/4 (HSP1-1-1/4-82T)
- HHIP 5/16-18 Flanged Nut (3900-1221)
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- ELESA Guard safety ledge handles, MSP.100-B M6 (MSP.)
- KNIPEX High Leverage Diagonal Cutters, 7 1/4 (74 06 180)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (91 51 160)
- KNIPEX 11 in End Cutting Nipper Uninsulated (99 00 280)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 180)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 52 115)
- KNIPEX 4 1/4 in Diagonal Cutting Plier Standard Cut Uninsulated (70 15 110)
- EXCEL BLADES Flat Nose Pliers (55570IND)
- Knipex Pliers