Shop All Plier Sets
Knipex
Electronic Tool Set, 3 Pliers, 5Pc Set
Mfr # 9K 00 80 11 US
Zoro # G4481578
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material SET
- Overall Length 10.8
- Color Blue/Gray
- Features Includes 1 each of: 5-1/4" Precision Electronics Pliers-ESD (34 22 130 ESD), 5" Precision Elec Diagonal Cutters-ESD-Comfort Grip (79 22 125 ESD), 5" Precision Elec Diagonal Cutters-ESD-Comfort Grip (79 02 125 ESD), 3" WITTRON ESD 3" Slotted 3.0mm Tip (9T 89418), 2-1/4" WITTRON ESD 2-1/4" Phillips #0 (9T 89433)
- Handle Type ESD multi-component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9K 00 80 11 US
- Zoro # G4481578
- UPC # 843221008307
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 10.8 |
Overall Width | 3.8 |
Details
Material | SET |
Color | Blue/Gray |
Features | Includes 1 each of: 5-1/4" Precision Electronics Pliers-ESD (34 22 130 ESD), 5" Precision Elec Diagonal Cutters-ESD-Comfort Grip (79 22 125 ESD), 5" Precision Elec Diagonal Cutters-ESD-Comfort Grip (79 02 125 ESD), 3" WITTRON ESD 3" Slotted 3.0mm Tip (9T 89418), 2-1/4" WITTRON ESD 2-1/4" Phillips #0 (9T 89433) |
Handle Type | ESD multi-component |
Item | Pliers |
Max. Jaw Opening | 2 1/2" |
Includes | 34 22 130 ESD; 79 22 125 ESD; 79 02 125 ESD; 9T 89418; 9T 89433; Tool Roll |
Description
Electronic Tool Set,3 Pliers,5Pc Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-C (44373)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 1 23/32 in L (J5239-20W)
- WESTWARD Utility Knife Utility, 6 in L (5MW90)
- SIMONDS Long Angle Lathe File, 12in.L, Natural (73256000)
- KNIPEX Precison Snap Ring Pliers Set in Tool Ro (00 19 58 V02)
- KNIPEX WATER PUMP PLIERS 7.25""L (8801180SBA)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 19 56)
- KNIPEX Knipex Comfort Grip Cobra Set 7, 10, & 12, 3 Pc (9K 00 80 05 US)
- KNIPEX 6 Piece Plastic Grip Precision Plier Set Dipped Handle (00 20 16)
- KNIPEX Water Pump Pliers Sets, 2 pc Mini Pliers (00 20 72 V02)
- KNIPEX Water Pump Pliers Sets, 5 pc Cobra Set (00 19 55 S5)
- Knipex Pliers