Shop All Cutting Pliers
Knipex
Electronic Plier w/Lead Catcher, SS
Mfr # 78 13 125
Zoro # G2951155
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ground, Very Sharp Cutting Edges Without Bevel
- Handle Type Ergonomic
- Jaw Width 1/2 in
- Overall Length 4 7/8 in
- Cutting Action Flush Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 78 13 125
- Zoro # G2951155
- UPC # 843221013622
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Width | 1/2 in |
Overall Length | 4 7/8 in |
Overall Length Range | Less than 6 in |
Details
Features | Ground, Very Sharp Cutting Edges Without Bevel |
Handle Type | Ergonomic |
Cutting Action | Flush Cut |
Cutting Capacity Copper | 1/16 in |
Item | Electronic Plier |
Handle Color | Blue, Red |
Nose Type | Straight w/Lead Catcher |
Spring Return | Yes |
Cutting Capacity/Material | 1/16" Soft, 1/32" Medium Hard |
Weight | 0.12 lb |
Standards | DIN ISO 9654 |
Description
Electronic Plier, Overall Length 4 7/8 in, Jaw Width 1/2 in, Features Ground, Very Sharp Cutting Edges Without Bevel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Large Magnetic Bin (48-22-8071)
- BOSCH Tool Module, Bluetooth, 100 ft Range (GCY42)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50847)
- FEIN Carbon Brush (31348047000)
- KNIPEX 4 1/4 in Diagonal Cutting Plier Standard Cut Uninsulated (70 15 110)
- KNIPEX 8" Chain Nose Side Cutting Plier w/ Angled Jaw, Insulated (26 28 200 SBA)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 62 125)
- KNIPEX Precision Nippers, 5 In (78 71 125)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 42 125 ESD)
- KNIPEX Knipex 7401250 High Leverage Diagonal Cutters - 1 0 in. (KNT-7401250)
- Knipex Cutting Pliers